- 95 mm ID x 170 mm OD x 2 3/16" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 4 1/2 in |
| Bearing Design | Removable Inner & Outer Ring |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Enclosure | Open |
| Capacity | Standard Capacity |
| O.D. | 170 mm |
| Shaft Fillet Radius [Max] | 0.156 in |
| Dynamic Load Rating | 47500 lbf |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.125 in |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Metric Type |
| I.D. | 95 mm |
| Origin | Cylindrical Radial |
| Weight | 15.6 LB |
| EAN or UPC | 662293019802 |

