- 3 15/16" ID x 4.748" OD x 3 5/8" Wide Inner Ring
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 3 15/16 in |
| Enclosure | N/A |
| Oil Hole | w/o Oil Hole |
| O.D. | 4.748 in |
| Weight | 5.7 LB |
| EAN or UPC | 662293020280 |

