- Cylindrical Roller Bearings
- 9.144" I.D.
- 13.385" O.D.
- 4.409" Width
| Cage Material | Steel |
| Bore Type | Round Bore |
| I.D. | 9.144 in |
| O.D. | 13.385 in |
| Weight | 5.3 LB |
| EAN or UPC | 662293020402 |
| Cage Material | Steel |
| Bore Type | Round Bore |
| I.D. | 9.144 in |
| O.D. | 13.385 in |
| Weight | 5.3 LB |
| EAN or UPC | 662293020402 |