- 210 mm ID x 340 mm OD x 3 3/4" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Static Load Rating [Max] | 455000 lbf |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Inner Ring O.D. | 9 5/8 in |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 275000 lbf |
| Capacity | Standard Capacity |
| I.D. | 210 mm |
| Origin | Cylindrical Radial |
| Shaft Shoulder O.D. [Max] | 9.440 in |
| O.D. | 340 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Design | Removable Inner & Outer Ring |
| Shaft Fillet Radius [Max] | 0.187 in |
| Housing Shoulder Diameter [Min] | 12.31 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 81.7 LB |
| EAN or UPC | 662293022994 |

