- Cylindrical Roller Bearings
- 7.1525" I.D.
- 10.6299" O.D.
- 3.5" Width
| Origin | Cylindrical Radial |
| Cage Material | Steel |
| O.D. | 10.6299 in |
| I.D. | 7.1525 in |
| End Type | Open End |
| Weight | 39.1 LB |
| EAN or UPC | 662293152844 |
| Origin | Cylindrical Radial |
| Cage Material | Steel |
| O.D. | 10.6299 in |
| I.D. | 7.1525 in |
| End Type | Open End |
| Weight | 39.1 LB |
| EAN or UPC | 662293152844 |