- Cylindrical Roller Bearings
- 17" I.D.
- 25" O.D.
- 4.125" Width
| End Type | Open End |
| I.D. | 17 in |
| Origin | Cylindrical Radial |
| O.D. | 25 in |
| Weight | 226.7 LB |
| EAN or UPC | 662293029962 |
| End Type | Open End |
| I.D. | 17 in |
| Origin | Cylindrical Radial |
| O.D. | 25 in |
| Weight | 226.7 LB |
| EAN or UPC | 662293029962 |