- 180 mm ID x 280 mm OD x 3 1/4" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| Precision Ground | Yes |
| O.D. | 280 mm |
| Static Load Rating [Max] | 300000 lbf |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| I.D. | 180 mm |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter [Min] | 10.06 in |
| Dynamic Load Rating | 193000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Inner Ring O.D. | 8.062 in |
| Radial Internal Clearance | Normal |
| Shaft Shoulder O.D. [Max] | 7.870 in |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Shaft Fillet Radius [Max] | 0.187 in |
| Enclosure | Open |
| Weight | 45.1 LB |
| EAN or UPC | 662293036717 |

