- 3.5430" ID x 4.498" OD x 3" Wide Inner Ring
| End Type | N/A |
| I.D. | 90 mm |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| O.D. | 4.498 in |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Weight | 5.1 LB |
| EAN or UPC | 662293045689 |

