- 5 15/16" ID x 270 mm OD x 5 3/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring, w/Two Notches" Inner Ring 180° Apart
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.219 in |
| Bore Type | Round Bore, Inch Type |
| Origin | Cylindrical Radial |
| End Type | Open End |
| O.D. | 270 mm |
| Shaft Fillet Radius [Max] | 0.160 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Special Features | w/* Two Notches in Inner Ring 180° Apart |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| I.D. | 5 15/16 in |
| Bearing Design | Removable Inner & Outer Ring |
| Precision Ground | Yes |
| Inner Ring O.D. | 7.062 in |
| Dynamic Load Rating | 156000 lbf |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Weight | 67.5 LB |
| EAN or UPC | 662293051932 |

