- 4 7/16" ID x 200 mm OD x 3 7/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring, w/Two Notches" Inner Ring 180° Apart
| I.D. | 4 7/16 in |
| Cage Material | Brass/Bronze |
| O.D. | 200 mm |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.156 in |
| Radial Internal Clearance | Normal |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Special Features | w/* Two Notches in Inner Ring 180° Apart |
| Shaft Fillet Radius [Max] | 0.120 in |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 95000 lbf |
| Inner Ring O.D. | 5 1/4 in |
| Weight | 31.9 LB |
| EAN or UPC | 662293052724 |

