- 100 mm ID x 4 3/4" OD x 3 1/4" Wide Inner Ring
| End Type | N/A |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| I.D. | 100 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 4.75 in |
| Radial Internal Clearance | N/A |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Fillet Radius | 0.156 in |
| Weight | 5.1 LB |
| EAN or UPC | 662293053295 |

