- Cylindrical Roller Bearings
- 4.25" I.D.
- 5.625" O.D.
- 2.812" Width
| I.D. | 4 1/4 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 5.625 in |
| End Type | Open End |
| Weight | 6.6 LB |
| EAN or UPC | 662293053660 |
| I.D. | 4 1/4 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 5.625 in |
| End Type | Open End |
| Weight | 6.6 LB |
| EAN or UPC | 662293053660 |