- Cylindrical Roller Bearings
- 4.75" I.D.
- 6.25" O.D.
- 3.25" Width
| O.D. | 6.25 in |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 4 3/4 in |
| Weight | 10.4 LB |
| EAN or UPC | 662293053691 |
| O.D. | 6.25 in |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 4 3/4 in |
| Weight | 10.4 LB |
| EAN or UPC | 662293053691 |