- Cylindrical Roller Bearings
- 5.25" I.D.
- 7" O.D.
- 3.5" Width
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 7 in |
| I.D. | 5 1/4 in |
| Weight | 15.0 LB |
| EAN or UPC | 662293053707 |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 7 in |
| I.D. | 5 1/4 in |
| Weight | 15.0 LB |
| EAN or UPC | 662293053707 |