- Cylindrical Roller Bearings
- 5.714" I.D.
- 8.464" O.D.
- 1.574" Width
| O.D. | 8.464 in |
| Origin | Cylindrical Radial |
| I.D. | 5.714 in |
| End Type | Open End |
| Weight | 10.8 LB |
| EAN or UPC | 662293157368 |
| O.D. | 8.464 in |
| Origin | Cylindrical Radial |
| I.D. | 5.714 in |
| End Type | Open End |
| Weight | 10.8 LB |
| EAN or UPC | 662293157368 |