- Cylindrical Roller Bearings
- 4.527" I.D.
- 9.842" O.D.
- 2.086" Width
| Origin | Cylindrical Radial |
| I.D. | 4.527 in |
| End Type | Open End |
| O.D. | 9.842 in |
| Weight | 29.8 LB |
| EAN or UPC | 662293060231 |
| Origin | Cylindrical Radial |
| I.D. | 4.527 in |
| End Type | Open End |
| O.D. | 9.842 in |
| Weight | 29.8 LB |
| EAN or UPC | 662293060231 |