- 5" ID x 9 1/4" OD x 4" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Bore Type | Round Bore, Inch Type |
| Origin | Cylindrical Radial |
| O.D. | 9.25 in |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 5 in |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 0.187 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 6 1/4 in |
| Bearing Design | Removable Inner & Outer Ring |
| Housing Fillet Radius [Max] | 0.125 in |
| Dynamic Load Rating | 134000 lbf |
| Weight | 47.9 LB |
| EAN or UPC | 662293067223 |

