- Polyurethane Air Hose
- Blue Color
- 1/4 NPT Male Fitting Size
- 1/4 in Hose Diameter
- 50 ft Length
features
- The light weight of polyurethane hose makes it ideal for applications where dragging a heavy hose is an issue, like roofing
- The smooth, non-marring finish also makes it ideal for indoor trim work where scratching surfaces could create damage
- Maintains very good cold weather flexibility
- Swivel end fittings reduce hose twist and bend restrictors reduce kinking and help increase the life of the hose
- Four-year warranty
| Fitting Type | Swivel End Fittings, Bend Restrictors |
| Cover Material | Polyurethane |
| Hose Size | 1/4 in |
| Operating Pressure [Max] | 300.0 psi |
| Fitting Size | 1/4 NPT Male |
| Connection Type | Male NPT |
| Color | Blue |
| Body Material | Polyurethane |
| Hose Length | 50 ft |
| Connection Size | 1/4 in NPT Male |
| Operating Temp. | -30 °F to 150 °F |
| Weight | 2.97 LB |
| EAN or UPC | 87817120503 |

