- L-Style Design 1/4" Coupler
- NPT
- Stainless Steel
- 1/4" Body Series
- One Wide And One Narrow Band On Coupler Body
description
- Quick disconnect couplers are a fast and reliable way of joining pneumatic lines.
features
- Hardened steel balls
- Stainless steel springs
- Heat treated
- Reduces wear on critical mating surfaces
- High flow rates
- Leak-proof connections
- Due to their large size, these couplers should not be connected or disconnected if the line pressure exceeds 40 psi
| Component | Coupler |
| Series | Lincoln Long Nose Interchange |
| Connection Type | Female NPT |
| Operating Pressure [Max] | 300.0 psi |
| Body Size | 1/4 in |
| Type | L Style |
| Connection Size | 1/4 |
| Body Material | Stainless Steel |
| Weight | 0.284 LB |
| EAN or UPC | 28893134343 |
-
Pre-Packed Quantities


