- Blue Polyurethane Hose
- 1/4" ID x 100 ft Long
- 300 psi
features
- The light weight of polyurethane hose makes it ideal for applications where dragging a heavy hose is an issue, like roofing
- The smooth, non-marring finish also makes it ideal for indoor trim work where scratching surfaces could create damage
- Maintains very good cold weather flexibility
- Swivel end fittings reduce hose twist and bend restrictors reduce kinking and help increase the life of the hose
- Four-year warranty
| Fitting Type | Field Repairable Ends |
| Connection Size | 1/4 in NPT Male |
| Connection Type | Male NPT |
| Hose Size | 0.25 in |
| Fitting Size | 1/4 NPT Male |
| Color | Blue |
| Operating Pressure [Max] | 300 psi |
| Cover Material | Polyurethane |
| Hose Length | 100 ft |
| Body Material | Polyurethane |
| Operating Temp. | -30 °F to 150 °F |
| Weight | 1.0 LB |
| EAN or UPC | 87817141003 |

