- Blue Heavy Duty Nylon Hose
- 1/4" ID x 12 ft Long
- 1/4" Male NPT Connection
description
- Nylon self-recoiling hose assemblies automatically retract when not in use. Resistant to oil, grease and abrasion. Reusable nickel-plated brass male fittings with spring strain relief on each end.
applications
- Air tools or pneumatic automation equipment
- Precision assembly
- Highly mobile use
features
- Heavy-duty recoil hose
- Wall thickness is 20% thicker than standard
- Working pressure 280 psi at 70 °F
- 360° solid nickel-plated brass swivels
| Color | Blue |
| Working Length | 12 ft |
| Hose OD | N/A |
| Connection Type | Male NPT |
| Connection Size | 1/4 |
| Hose I.D. | 1/4 in |
| Material | Heavy-Duty Nylon |
| Weight | 0.6 LB |
| EAN or UPC | 87817141454 |

