- 9 Pc Accessory Kit
- 1/4" Dia X 50 ft
- Temp Range -30° F to 150° F
- Includes Safety Blowgun With 5 Tips
- One 1/4" Female I/M-style Coupler
description
- The light weight of the polyurethane hose makes it ideal for applications where dragging or lifting a heavy hose is an issue, like roofing or working overhead. The smooth, non-marring finish also makes it ideal for indoor trim work where scratching surfaces could create damage. Maintains very good cold weather flexibility. Includes bend restrictors.
includes
- 50 ft 1/4" polyurethane air hose
- Safety blowgun
- (5) blowgun tips
- (1) female coupler
- (1) female and (1) male plug
| Cover Material | Polyurethane |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 1/4 in |
| Hose Length | 50 ft |
| Temperature Range [Min] | -30 °F |
| Weight | 0.0 LB |
| EAN or UPC | 87817145001 |

