- Blue Polyurethane Hose
- 3/8" ID x 100 ft Long
- 250 psi
description
- Bulk heavy-duty nylon hose is 20% heavier than standard hose for extra durability.Order two reusable brass male fittings for each assembly.
features
- Working pressure 200 psi at 70 °F
- Automatically retracts when not in use
- Resistant to oil, grease, and abrasion
| Color | Blue |
| Hose I.D. | 3/8 in |
| Material | Polyurethane |
| Working Length | 100 ft |
| Weight | 1.0 LB |

