- Polyurethane Air Hose
- Gold Color
- 1/4 NPT Male Fitting Size
- 1/4 in Hose Diameter
- 100 ft Length
features
- Maintains very good cold weather flexibility
- Swivel end fittings reduce hose twist and bend restrictors reduce kinking and help increase the life of the hose
- Increased cold weather flexibility
- Includes a bundling strap
- Five year warranty
- The light weight of polyurethane hose makes it ideal for applications where dragging a heavy hose is an issue, like roofing
- The smooth, non-marring finish also makes it ideal for indoor trim work where scratching surfaces could create damage
| Color | Gold |
| Connection Size | 1/4 in NPT Male |
| Body Material | Polyurethane |
| Operating Temp. | -40 °F to 160 °F |
| Connection Type | Male NPT |
| Hose Length | 100 ft |
| Operating Pressure [Max] | 200 psi |
| Hose Size | 0.25 in |
| Weight | 0.84 LB |
| EAN or UPC | 87917610003 |

