- Top-Off Mini Inflator
features
- Premium Dial Inflator
- Seven minute inflation
- LED light
- Includes a sports ball needle and two inflator nozzles
- Top-Off Mini Inflator
- Ten minute inflation
- Compact for storage and portability
- Digital Inflator
- Seven minute inflation
- Smart Flate™ preset inflating technology
- Includes a sports ball needle and two inflator nozzles
- Rechargeable Heavy-Duty Inflator
- Six minute inflation
- Heavy duty lithium-ion battery
- Two stage inflator/blower function
- Flashlight and USB/12 V charging ports
- Heavy Duty Digital Inflator
- Three minute inflation
- Heavy duty direct drive motor
- Detachable digital gauge
- Carry bag for easy storage
- Tankless Wall-Mount Inflator
- Three minute inflation
- Smart Flate™ preset inflating technology
- 25' detachable poly recoil hose and clip-on chuck
| Overall Reach | 9 ft |
| Battery Type | 12 V |
| Type | Top-Off Mini Inflator |
| Weight | 0.0 LB |
| EAN or UPC | 28893162308 |

