- Digital Tire Inflator
description
- The 17-877 has a robust pistol grip handle with two-stage trigger for inflation and deflation. Complete with 20" swivel hose with a bend restrictor and clip-on chuck. The 17-878 is complete with an air bleeder valve, 13.5" hose and 6" straight-on dual foot chuck for extended reach.
| Inlet Thread Size | 1/4" FNPT |
| Type | Tire Inflator |
| Battery Type | (2) 1.5 V |
| Hose Length | 13 1/2 in |
| PSI [Max] | 200 psi |
| Weight | 0.0 LB |
| EAN or UPC | 28893178798 |

