- TF3 50 CFM Hi-Flo Blowgun
- F3 Series
- 2 Pc. Kit
includes
- (1) TF3 HIFLO™ blowgun
- (1) safety nozzle
| Series | F3 |
| Body Material | Aluminum |
| Connection Size | 1/4 in |
| Body Size | 1/4 in |
| Flow | 50.00 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 28893186083 |
| Series | F3 |
| Body Material | Aluminum |
| Connection Size | 1/4 in |
| Body Size | 1/4 in |
| Flow | 50.00 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 28893186083 |