- TF1 40 CFM Hi Flo Blowgun
- F1 Series
- 3 Pc. Kit
- Safety Nozzle
- Rubber Tip
includes
- (1) TF1 HIFLO™ blowgun
- (1) safety nozzle
- (1) rubber tip
| Flow | 40.00 ft3/min |
| Body Material | Aluminum |
| Series | F1 |
| Body Size | 1/4 in |
| Nozzle Type | Safety Nozzle |
| Connection Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 28893186113 |

