- Hi-Flo Blowgun Modular Accessory
- Two(2) 12" Extensions
description
- The chip shield protects your face and surroundings. Use the tri-thrust tip when more air flow is needed. The 12" extensions are for when a longer reach is required. Add up to six 12" extensions.
| Type | 12 in Extension |
| Extension Length | 12 in |
| Connection Size | 1/4 in |
| Weight | 0.414 LB |
| EAN or UPC | 28893186212 |

