- TF1 40 CFM Hi-Flow Blowgun
- F1 Series
- 7 Pc. Kit
- Safety Nozzle
- Rubber Tip
includes
- (1) TF1 HIFLO™ blowgun
- (1) safety nozzle
- (1) rubber tip
- (1) HIFLO™ female coupler
- (1) female plug
- (2) male plugs
| Flow | 40.00 ft3/min |
| Connection Size | 1/4 in |
| Body Material | Aluminum |
| Series | F1 |
| Weight | 1.0 LB |
| EAN or UPC | 28893186236 |

