- 6" extension tip for use with blow guns without safety bypass.
features
- 1/8" NPT male thread
| Tip Type | 6 in Extension |
| Type | Non-Bypass |
| Body Material | Chrome Plated Brass |
| Style | 6 in Extension Tip |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817130090 |

