- 8" flexible metal extension tip for use with blow guns without safety bypass or coolant lines.
features
- 1/8" NPT male thread
| Style | 8 in Flexible Extension Tip |
| Body Material | Chrome Plated Brass |
| Safety Rating | Without Safety Bypass |
| Type | Non-Bypass |
| Tip Type | 8 in Flexible Extenstion |
| Weight | 0.5 LB |
| EAN or UPC | 87817130120 |

