Skip to content Skip to navigation menu
Needle Tip

200NT-2

Needle Tip
Item #101769924
  • .095" Diameter Needle Tip
Needle Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .095" Diameter Needle Tip

features

  • 1/8" NPT male thread
Type Non-Bypass
Style 0.095" Diameter Needle Tip
Body Material Stainless Steel/Chrome Plated Brass
Tip Type Needle Tip
Safety Rating Without Safety Bypass
Weight 0.5 LB
EAN or UPC 87817130182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison