- .042" Diameter Needle Tip
features
- 1/8" NPT male thread
| Body Material | Stainless Steel/Chrome Plated Brass |
| Tip Type | Needle Tip |
| Type | Non-Bypass |
| Safety Rating | Without Safety Bypass |
| Style | 0.042" Diameter Needle Tip |
| Weight | 0.5 LB |
| Body Material | Stainless Steel/Chrome Plated Brass |
| Tip Type | Needle Tip |
| Type | Non-Bypass |
| Safety Rating | Without Safety Bypass |
| Style | 0.042" Diameter Needle Tip |
| Weight | 0.5 LB |