- Standard replacement tip. Brass
features
- 1/8" NPT male thread
| Tip Type | Standard |
| Style | Brass Tip |
| Type | Non-Bypass |
| Body Material | Brass |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817511431 |
| Tip Type | Standard |
| Style | Brass Tip |
| Type | Non-Bypass |
| Body Material | Brass |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817511431 |