- Rubber tipped without safety bypass provides a leak proof seal for blowing out lines.
applications
- Rubber tip is excellent for body shops
features
- High quality blow gun is chrome-plated brass
- Tip is threaded 1/8" NPTF for use with most blow gun nozzles
- 1/4" NPTF inlet
- Replacement tips are offered in a variety of configurations
- Gun does not have a safety bypass to prevent tip pressure buildup in the event of a blockage
- Rubber tip will not mar painted surfaces
compliances
- 0
caution
- Use with hose crimpers
| Port Size | 1/4 |
| Port Type | NPTF |
| Family Name | Blow Gun |
| Type | Non-Bypass |
| Body Material | Plated Brass |
| Style | Rubber Tipped Standard-Duty Gun |
| Weight | 0.388 LB |
| EAN or UPC | 87817130267 |

