- Standard rubber replacement tip.
features
- 1/8" NPT male thread
| Safety Rating | Without Safety Bypass |
| Body Material | Brass |
| Style | Brass Rubber Tip |
| Tip Type | Rubber |
| Type | Non-Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817130328 |
| Safety Rating | Without Safety Bypass |
| Body Material | Brass |
| Style | Brass Rubber Tip |
| Tip Type | Rubber |
| Type | Non-Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817130328 |