- Drilled venturi prevents pressure buildup.
description
- Blow gun has safety tip which prevents buildup of tip pressure in the event the outlet is obstructed.
features
- Drilled venturi
- 12" extension
- Prevents pressure buildup
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Port Type | NPTF |
| Body Material | Plated Brass |
| Style | Safety Gun with 12" Extended Tip |
| Family Name | Blow Gun |
| Type | Safety Bypass |
| Port Size | 1/4 |
| Weight | 1.0 LB |
| EAN or UPC | 87817130588 |

