- Drilled venturi prevents pressure buildup.
description
- Blow gun has safety tip which prevents buildup of tip pressure in the event the outlet is obstructed.
features
- Drilled venturi
- 3" extension
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Type | Safety Bypass |
| Style | Safety Gun with 3" Extended Tip |
| Port Size | 1/4 |
| Port Type | NPTF |
| Family Name | Blow Gun |
| Body Material | Plated Brass |
| Weight | 1.0 LB |

