- Tamper proof tip cannot be removed. Tip pressure will not exceed 30 PSI.
description
- Blow gun has safety tip which prevents buildup of tip pressure in the event the outlet is obstructed.
features
- Tamper-proof tip swivels
- Installed restrictors
compliances
- 0
caution
- For use on compressed air lines only
| Style | Tamper Proof Safety Tip |
| Port Type | NPTF |
| Port Size | 1/4 |
| Body Material | Plated Brass |
| Type | Safety Bypass |
| Family Name | Blow Gun |
| Weight | 1.0 LB |
| EAN or UPC | 87817130540 |

