- 24" Safety Extenstion Tip
features
- 1/8" NPT male thread
| Safety Rating | Safety Bypass |
| Tip Type | 24 in Extension |
| Type | Safety Bypass |
| Body Material | Chrome Plated Brass |
| Style | 24 in Extension Tip |
| Weight | 0.5 LB |
| Safety Rating | Safety Bypass |
| Tip Type | 24 in Extension |
| Type | Safety Bypass |
| Body Material | Chrome Plated Brass |
| Style | 24 in Extension Tip |
| Weight | 0.5 LB |