- Standard without safety bypass. Designed for long life in rugged applications.
applications
- Construction and other rugged applications
features
- Tip is threaded 1/8" NPTF for use with most blow gun nozzles
- High quality blow gun is chrome-plated brass
- 1/4" NPTF inlet
- Replacement tips are offered in a variety of configurations
- Gun does not have a safety bypass to prevent tip pressure buildup in the event of a blockage
compliances
- 0
caution
- Use personal protective equipment, safety goggles, chip guarding barrier screens, and ear protection.
| Port Size | 1/4 |
| Body Material | Plated Brass |
| Port Type | NPTF |
| Style | Heavy-Duty Gun |
| Family Name | Blow Gun |
| Type | Non-Bypass |
| Weight | 1.0 LB |
| EAN or UPC | 87817130625 |

