- Standard without safety bypass angled downward for operator comfort.
applications
- Construction and other rugged applications
features
- High quality blow gun is chrome-plated brass
- Tip is threaded 1/8" NPTF for use with most blow gun nozzles
- 1/4" NPTF inlet
- Replacement tips are offered in a variety of configurations
- Gun does not have a safety bypass to prevent tip pressure buildup in the event of a blockage
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Style | Heavy-Duty Gun Angled |
| Family Name | Blow Gun |
| Type | Non-Bypass |
| Body Material | Plated Brass |
| Port Size | 1/4 |
| Port Type | NPTF |
| Weight | 1.0 LB |

