- Drilled venturi prevents pressure buildup and venturi draws in more air than standard blow guns. Designed for long life in rugged applications.
applications
- Rugged use
features
- Drilled venturi prevents pressure buildup
- Safety tips prevent buildup of tip pressure in the event the outlet is dead ended or obstructed
- 1/4" NPTF inlet
- Replacement tips are offered in a variety of configurations
- High quality blow gun is chrome-plated brass
- Tip is threaded 1/8" NPTF for use with most blow gun nozzles
- Extra strong casting provides long service life
compliances
- 0
caution
- For use on compressed air lines only
| Port Size | 1/4 |
| Type | Safety Bypass |
| Style | Heavy-Duty Safety Gun |
| Body Material | Plated Brass |
| Family Name | Blow Gun |
| Port Type | NPTF |
| Weight | 1.0 LB |

