- Rubber tipped without safety bypass provides a leak proof seal for blowing out lines. Press side to regulate air flow.
applications
- Balloon inflating
features
- 1/4" NPTF inlet
- Press side to regulate air flow
compliances
- 0
caution
- Not for use with horizontally mounted disks
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
| Port Type | NPTF |
| Body Material | Plated Brass |
| Port Size | 1/4 |
| Type | Non-Bypass |
| Style | Economy Gun |
| Family Name | Blow Gun |
| Weight | 0.06 LB |
| EAN or UPC | 87817131172 |

