- Special design concentrates air into a powerful stream while preventing dangerous pressure buildup and reducing noise.
description
- Blow gun has safety tip which prevents buildup of tip pressure in the event the outlet is obstructed.
features
- No through-hole design
compliances
- 0
caution
- For use on compressed air lines only
| Port Type | NPTF |
| Type | Safety Bypass |
| Style | Strato-Flo Tip |
| Family Name | Blow Gun |
| Port Size | 1/4 |
| Body Material | Plated Brass |
| Weight | 1.0 LB |
| EAN or UPC | 87817131219 |

