- Strata-Flo tip reduces noise and concentrates air flow.
features
- 1/8" NPT male thread
| Tip Type | Strata-Flo |
| Type | Safety Bypass |
| Style | Brass Stata-Flo Tip |
| Safety Rating | Safety Bypass |
| Body Material | Brass |
| Weight | 0.5 LB |
| Tip Type | Strata-Flo |
| Type | Safety Bypass |
| Style | Brass Stata-Flo Tip |
| Safety Rating | Safety Bypass |
| Body Material | Brass |
| Weight | 0.5 LB |