- Siphon tip excellent for parts cleaning
features
- 1/8" NPT male thread
| Body Material | Chrome Plated Brass |
| Tip Type | Siphon |
| Type | Non-Bypass |
| Style | Siphon Tip |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817515378 |
| Body Material | Chrome Plated Brass |
| Tip Type | Siphon |
| Type | Non-Bypass |
| Style | Siphon Tip |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| EAN or UPC | 87817515378 |