- Siphon tip with valve to regulate volume of mist.
features
- 1/8" NPT male thread
| Tip Type | Siphon |
| Style | Siphon Tip with Metering Valve |
| Body Material | Chrome Plated Brass |
| Type | Non-Bypass |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |
| Tip Type | Siphon |
| Style | Siphon Tip with Metering Valve |
| Body Material | Chrome Plated Brass |
| Type | Non-Bypass |
| Safety Rating | Without Safety Bypass |
| Weight | 0.5 LB |