- Safety booster tip delivers extra wide spray pattern.
description
- Safety tips prevent buildup of tip pressure in the event the outlet is obstructed or dead ended
| Safety Rating | Safety Bypass |
| Type | Safety Bypass |
| Body Material | Aluminum |
| Tip Type | Booster |
| Style | Aluminum Booster Tip |
| Weight | 0.5 LB |
| EAN or UPC | 87817131950 |

